This item is Discontinued.

Trademark Fine Art Dan Ballard 'What It Takes' Canvas Art, 12x24 ALI7975-C1224GG

Dan Ballard 'What It Takes' Canvas Art, 12x24 (Discontinued)

  • Mfr # ALI7975-C1224GG
  • Zoro # G001522188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI7975-C1224GG
Zoro #
G001522188
UPC #
191344580478
Country of Origin
United States

Dimensions

Size
12 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Dan Ballard
Style
Modern Rustic
Subject
Sports

Description

  • Artist: Dan Ballard
  • Subject: Sports
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features cowboys swinging their lassos as they ride through a muddy field.

Dan Ballard is an internationally known travel and landscape photographer from Colorado. His images take you on a visual journey to some of the world's most beautiful and far-reaching corners. Dan has visited over 50 countries and five continents around the globe, and his work has attracted the attention and praise of some of the biggest names and companies in the photo industry.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.