This item is Discontinued.

Trademark Fine Art Dana Brett Munach 'Orchid' Canvas Art, 35x47 ALI20949-C3547GG

Dana Brett Munach 'Orchid' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI20949-C3547GG
  • Zoro # G001401070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI20949-C3547GG
Zoro #
G001401070
UPC #
192055492647
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Floral
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Dana Brett Munach

Description

  • Artist: Dana Brett Munach
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white flower in the center of the frame.

Dana has a talent for blending organic elements of photography with fantasy (Artography). He uses intense color and themes to create unique images of the world. By exploring the interplay of our perception of different natural elements, often unnoticed realities come forward for the viewer�s consideration. He does this by using a technique he developed of layering different photographic images as a foundation and then using a digital canvas to hand paint additional layers into the artwork. This original technique creates a new perspective which triggers emotion and provokes conversation. Dana has created commissioned pieces for business and entertainment giants.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.