This item is Discontinued.

Trademark Fine Art Dana Brett Munich 'The Blue Door Unique' Canvas Art, 35x47 ALI46458-C3547GG

Dana Brett Munich 'The Blue Door Unique' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI46458-C3547GG
  • Zoro # G701500417
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI46458-C3547GG
Zoro #
G701500417
UPC #
193420990768
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Dana Brett Munich
Subject
Architecture
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Dana Brett Munich
  • Subject: Architecture
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a unique door knob against a vibrant blue door.

Prominent Colors: Blue, Brown, Teal, Black, Tan, Grey

Dana has a talent for blending organic elements of photography with fantasy (Artography). He uses intense color and themes to create unique images of the world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.