This item is Discontinued.

Trademark Fine Art DANE 'Budapest 20' Canvas Art, 16x24 ALI47719-C1624GG

DANE 'Budapest 20' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI47719-C1624GG
  • Zoro # G001523420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI47719-C1624GG
Zoro #
G001523420
UPC #
194189392176
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Architecture
Product Type
Gallery-Wrapped Canvas Art
Artist
DANE
Style
Traditional

Description

  • Artist: DANE
  • Subject: Architecture
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the interior dome of a Basilica.

Prominent Colors: Black, Grey, White

Dane (Gay A. Wimer) has a Master�s Degree in Criminal Law from American University, Washington, DC and is also an honor graduate from the New York Institute of Photography. She is a retired Executive from the Department of Justice, Washington, D. C. Born and raised in Huron, South Dakota she began as an artist when she was a child � and has no formal training for her artistic endeavors. She has had exhibitions in Germany, Ireland, the United States and here in Italy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.