Zoro Homepage
This item is Discontinued.
Trademark Fine Art Daniel Patrick Kessler 'Lone Baseball' Canvas Art, 35x47 ALI46640-C3547GG

Daniel Patrick Kessler 'Lone Baseball' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI46640-C3547GG
  • Zoro # G901514160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI46640-C3547GG
Zoro #
G901514160
UPC #
193420998047
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Daniel Patrick Kessler
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Sports

Description

  • Artist: Daniel Patrick Kessler
  • Subject: Sports
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a painting of a lone baseball sitting on a green surface.

Prominent Colors: Tan, Green, Brown, Black, White

Dan Kessler�s artistic roots began in Catholic grammar school, where nuns gave him holy cards. These ornate depictions of religious scenes caught his eye and fired his imagination.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.