This item is Discontinued.

Trademark Fine Art Dann Spider Warren 'Gentle Giants' Canvas Art, 16x24 ALI46657-C1624GG

Dann Spider Warren 'Gentle Giants' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI46657-C1624GG
  • Zoro # G001517351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI46657-C1624GG
Zoro #
G001517351
UPC #
193420998702
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Animals
Artist
Dann Spider Warren
Product Type
Gallery-Wrapped Canvas Art
Style
Coastal

Description

  • Artist: Dann Spider Warren
  • Subject: Animals
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features whales swimming under the water with rays of light shining down.

Prominent Colors: Black, Light Blue, Blue

Although inspired by master painters in museums by some of the great artists of all time such as Dali, Rockwell, Rembrandt etc., Jim is mostly self-taught and prides himself on his famous advise to aspiring artists, �To hell with the rules�paint what you like.�

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.