This item is Discontinued.

Trademark Fine Art Dann Spider Warren 'Rainforest Prince' Canvas Art, 30x47 ALI46662-C3047GG

Dann Spider Warren 'Rainforest Prince' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI46662-C3047GG
  • Zoro # G001495697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI46662-C3047GG
Zoro #
G001495697
UPC #
193420998924
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Style
Modern & Contemporary
Artist
Dann Spider Warren

Description

  • Artist: Dann Spider Warren
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an orange eyes green tree frog holding onto a plant in rainforest.

Prominent Colors: Green, Teal, Black, Blue, White, Red

Although inspired by master painters in museums by some of the great artists of all time such as Dali, Rockwell, Rembrandt etc., Jim is mostly self-taught and prides himself on his famous advise to aspiring artists, �To hell with the rules�paint what you like.�

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.