This item is Discontinued.

Trademark Fine Art Daphne Brissonnet 'Spice Bath Ii' Canvas Art, 18x18 WAP08725-C1818GG

Daphne Brissonnet 'Spice Bath Ii' Canvas Art, 18x18 (Discontinued)

  • Mfr # WAP08725-C1818GG
  • Zoro # G001689836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP08725-C1818GG
Zoro #
G001689836
UPC #
192664801694
Country of Origin
United States

Dimensions

Size
18 in x 18 in

Details

Style
Traditional
Subject
Still Life
Product Type
Gallery-Wrapped Canvas Art
Artist
Daphne Brissonnet

Description

  • Artist: Daphne Brissonnet
  • Subject: Still Life
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the word "Breathe" above a claw foot tub in a frame of red, brown, and gold ornate patterns.

Prominent Colors: Brown, Tan, Orange, Wine

Daphne Brissonnet has always been drawn to the beauty of nature. Her early studies in botany opened her eyes to the form, dimension and subtle colors of her natural subjects. As she discovered a universe of unexpected beauty in the flowers and plants she studied, painting these subjects became an important part of her life, while revealing her talents as an artist. Primarily self-taught, Daphne continues to refine her skills by attending workshops in France and the U.S. as well as closer to her home in Canada.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.