This item is Discontinued.

Trademark Fine Art Darlene McElroy 'OFFERING Crown' Canvas Art, 10x32 ALI46677-C1032GG

Darlene McElroy 'OFFERING Crown' Canvas Art, 10x32 (Discontinued)

  • Mfr # ALI46677-C1032GG
  • Zoro # G001498544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI46677-C1032GG
Zoro #
G001498544
UPC #
193420999495
Country of Origin
United States

Dimensions

Size
10 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Darlene McElroy
Subject
People
Style
Modern & Contemporary

Description

  • Artist: Darlene McElroy
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman with a crown and offering with a starry background.

Prominent Colors: Blue, White, Tan, Black, Grey, Orange

"For me, creating art is like reading Turkish coffee grounds. A story is revealed as I look at the surface, texture, and color. Moving around the canvas, I can see the past, present and future of the creation." DOM

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.