This item is Discontinued.

Trademark Fine Art Darren White Photography 'Golden Creek Cascade' Canvas Art, 22x32 ALI46526-C2232GG

This item is Discontinued.

Trademark Fine Art

Darren White Photography 'Golden Creek Cascade' Canvas Art, 22x32 (Discontinued)

Mfr # ALI46526-C2232GG
Zoro # G001514312
UPC # 193420993479
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI46526-C2232GG
Zoro #
G001514312
UPC #
193420993479
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Darren White Photography
Style
Modern & Contemporary
Subject
Landscape

Description

  • Artist: Darren White Photography
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a Golden Creek cascade with autumn leaves on the ground.

Prominent Colors: Brown, Black, Yellow

Born and raised on the Oregon Coast where his love for beautiful landscapes began. In 1999 Darren moved to Portland Oregon and soon fell in love with the mountains and Columbia River Gorge areas. In July of 2013 Darren made a huge move to Littleton, Colorado where he quickly fell in love with the majestic mountains Colorado has to offer and the outdoor life Colorado is known for.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.