This item is Discontinued.

Trademark Fine Art Darren White Photography 'Window to the Heavens11' Canvas Art, 12x19 ALI46551-C1219GG

This item is Discontinued.

Trademark Fine Art

Darren White Photography 'Window to the Heavens11' Canvas Art, 12x19 (Discontinued)

Mfr # ALI46551-C1219GG
Zoro # G001496090
UPC # 193420994452
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI46551-C1219GG
Zoro #
G001496090
UPC #
193420994452
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Darren White Photography
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Style
Modern & Contemporary

Description

  • Artist: Darren White Photography
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a window to the heavens looking through a desert formation.

Prominent Colors: Wine, Brown, Black, Teal, Blue, Orange, Grey

Born and raised on the Oregon Coast where his love for beautiful landscapes began. In 1999 Darren moved to Portland Oregon and soon fell in love with the mountains and Columbia River Gorge areas. In July of 2013 Darren made a huge move to Littleton, Colorado where he quickly fell in love with the majestic mountains Colorado has to offer and the outdoor life Colorado is known for.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.