This item is Discontinued.

Trademark Fine Art Dave MacVicar 'Waste Management' Canvas Art, 10x19 ALI0862-C1019GG

Dave MacVicar 'Waste Management' Canvas Art, 10x19 (Discontinued)

  • Mfr # ALI0862-C1019GG
  • Zoro # G001352358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0862-C1019GG
Zoro #
G001352358
UPC #
886511744783
Country of Origin
United States

Dimensions

Size
10 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Photography
Artist
 Dave MacVicar
Style
Contemporary

Description

  • Artist: Dave MacVicar
  • Subject: Photography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black and white photograph of a concrete walkway.

Dave MacVicar is a Canadian photography who resides in Toronto, Canada. Dave's passion for photography was discovered when he purchased an entry level camera to capture video footage of his band. Soon after he began photographing anything and everything in his hometown. He began focusing on landscape as his primary focus. Dave's fascination with symmetry began to impack the evolution of his work. His traditional photographs were replaced by long exposure black and white images that covey a tranquil yet somewhat brooding feel. Dave is also been focusing on abstract architecture photographs in addition to his landscape and seascape work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.