This item is Discontinued.

Trademark Fine Art David Ayash 'Supermoon Rise Over Downtown - NYC' Canvas Art, 22x32 MA0522-C2232GG

David Ayash 'Supermoon Rise Over Downtown - NYC' Canvas Art, 22x32 (Discontinued)

  • Mfr # MA0522-C2232GG
  • Zoro # G001547402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA0522-C2232GG
Zoro #
G001547402
UPC #
886511559295
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Masters Fine Art
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Cityscapes

Description

  • Artist: Masters Fine Art
  • Subject: Cityscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cityscape of downtown NYC at night.

Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.