This item is Discontinued.

Trademark Fine Art David Drioton 'The City Collage' Canvas Art, 18x24 ALI46958-C1824GG

David Drioton 'The City Collage' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI46958-C1824GG
  • Zoro # G001511472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI46958-C1824GG
Zoro #
G001511472
UPC #
194189010742
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Abstract
Artist
David Drioton
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: David Drioton
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vintage pop art collage with graffiti and paint drips.

Prominent Colors: Light Blue, White, Grey, Blue, Black

David was already painting when he left his family home in Orange (Vaucluse) for an apprenticeship as a cook. In front of the canvas, as behind the stove, he delighted in mixing colours, flavours and the countless opportunities for his imagination

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.