This item is Discontinued.

Trademark Fine Art David Evans 'Queenstown and The Remarkables-NZ' Canvas Art, 6x19 DE0073-C619GG

David Evans 'Queenstown and The Remarkables-NZ' Canvas Art, 6x19 (Discontinued)

  • Mfr # DE0073-C619GG
  • Zoro # G001503361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE0073-C619GG
Zoro #
G001503361
UPC #
886511535251
Country of Origin
United States

Dimensions

Size
6 in x 19 in

Details

Artist
David Evans
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscapes
Style
Contemporary

Description

  • Artist: David Evans
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a beautiful purple landscape of Queenstown and The Remarkables ski area.

David Evans is a Master of Photography and Lonely Planet photographer who creates works of high fidelity, depth and substance on film. David enjoys the panoramic format and often uses long exposures in low light to create ethereal and tranquil images. A multi award-winning photographer, his accolades include the South Australian Professional Photographer of the Year in 2006 & 2009, South Australian Landscape (2006, 2008, 2009), Travel & Documentary (2011), and Illustrative (2009) Photographer of the year, and Australian Landscape Photographer of the Year runner-up (2008). His motivation is to remind us that wild, untamed and sublime places are critical elixirs in life?and through nature, art and observation, we find clarity.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.