This item is Discontinued.

Trademark Fine Art David Galchutt 'Welcome Pineapple' Canvas Art, 18x24 ALI46747-C1824GG

David Galchutt 'Welcome Pineapple' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI46747-C1824GG
  • Zoro # G001513612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI46747-C1824GG
Zoro #
G001513612
UPC #
194189002303
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
David Galchutt
Product Type
Gallery-Wrapped Canvas Art
Subject
Typography
Style
Modern & Contemporary

Description

  • Artist: David Galchutt
  • Subject: Typography
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a graphic of a pineapple and flowers with a welcome sign.

Prominent Colors: White, Tan, Orange, Brown, Grey, Yellow

David Galchutt can pin down the moment he decided to be an artist to a long ago day in kindergarten. The class was drawing trees with crayons. His tree did not look quite like the others. He was indignant that trees most definitely did NOT look like brown and green Q-tips. Trees had branches and leaves and bird's nests and that is how he chose to draw his.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.