Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art DawgArt 'Aussie Pepper' Canvas Art, 18x18 ALI46844-C1818GG

DawgArt 'Aussie Pepper' Canvas Art, 18x18 (Discontinued)

  • Mfr # ALI46844-C1818GG
  • Zoro # G001509363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI46844-C1818GG
Zoro #
G001509363
UPC #
194189006189
Country of Origin
United States

Dimensions

Size
18 in x 18 in

Details

Style
Modern & Contemporary
Artist
DawgArt
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: DawgArt
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vibrant and colorful pop art piece of a Aussie dog.

Prominent Colors: Light Blue, Blue, Purple, White, Pink, Red

Alicia VanNoy Call has been working on DawgArt since 2003. �Back then she was a self-taught artist living in Gilbert, Arizona. �Since then, she has gained a decade of painting experience and a Bachelor of Fine Arts degree from Utah Valley University, where she graduated with honors. �

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.