This item is Discontinued.

Trademark Fine Art DawgArt 'Cosmo Pet Cat' Canvas Art, 24x24 ALI46818-C2424GG

DawgArt 'Cosmo Pet Cat' Canvas Art, 24x24 (Discontinued)

  • Mfr # ALI46818-C2424GG
  • Zoro # G001504252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI46818-C2424GG
Zoro #
G001504252
UPC #
194189005151
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Style
Modern & Contemporary
Subject
Animals
Artist
DawgArt
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: DawgArt
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vibrant and colorful pop art piece of a cat against a blue background.

Prominent Colors: Blue, Pink, Orange, Red, Tan, White

Alicia VanNoy Call has been working on DawgArt since 2003. �Back then she was a self-taught artist living in Gilbert, Arizona. �Since then, she has gained a decade of painting experience and a Bachelor of Fine Arts degree from Utah Valley University, where she graduated with honors. �

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.