This item is Discontinued.

Trademark Fine Art DawgArt 'Pomeranian Tiger' Canvas Art, 35x47 ALI47052-C3547GG

DawgArt 'Pomeranian Tiger' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI47052-C3547GG
  • Zoro # G001523079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI47052-C3547GG
Zoro #
G001523079
UPC #
194189014528
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
DawgArt
Subject
Animals

Description

  • Artist: DawgArt
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vibrant and colorful pop art piece of a pomeranian.

Prominent Colors: Green, Yellow, Tan, Orange, White, Red

Alicia VanNoy Call has been working on DawgArt since 2003. �Back then she was a self-taught artist living in Gilbert, Arizona. �Since then, she has gained a decade of painting experience and a Bachelor of Fine Arts degree from Utah Valley University, where she graduated with honors. �

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.