This item is Discontinued.

Trademark Fine Art DawgArt 'Sahara' Canvas Art, 18x24 ALI47029-C1824GG

DawgArt 'Sahara' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI47029-C1824GG
  • Zoro # G001518037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI47029-C1824GG
Zoro #
G001518037
UPC #
194189013583
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Animals
Style
Modern & Contemporary
Artist
DawgArt
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: DawgArt
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vibrant and colorful pop art piece of a mastiff.

Prominent Colors: Blue, Pink, Yellow, Orange, Purple

Alicia VanNoy Call has been working on DawgArt since 2003. �Back then she was a self-taught artist living in Gilbert, Arizona. �Since then, she has gained a decade of painting experience and a Bachelor of Fine Arts degree from Utah Valley University, where she graduated with honors. �

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.