This item is Discontinued.

Trademark Fine Art Dean Russo 'Gidget Abstract Color' Canvas Art, 35x47 ALI46349-C3547GG

Dean Russo 'Gidget Abstract Color' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI46349-C3547GG
  • Zoro # G001500292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI46349-C3547GG
Zoro #
G001500292
UPC #
193420932744
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
Dean Russo

Description

  • Artist: Dean Russo
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a psychedelic cat with pink background.

Prominent Colors: Pink, Wine, Purple, Orange, Yellow, Red, Blue

Art and animals. These two passions define Dean, a Brooklyn, New York-based artist who uses vibrant Pop Art colors and bold abstract patterns to give a voice to his favorite subject: animals. Dean grew up in a home filled with art supplies, and from an early age began drawing cartoon characters, which became a great influence in his later work. After studying graphic design and fine arts at the School of Visual Arts and Pratt Institute, Dean began to paint primarily celebrity portraits, but his two Cocker Spaniels became his greatest inspiration. Dean's main subjects are dogs, with pit bulls representing the majority of his work. Dean hopes to convey the care and devotion of animal-lovers of every kind, from dogs and cats to horses and beyond.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.