This item is Discontinued.

Trademark Fine Art Dean Russo 'Yorkie' Canvas Art, 14x19 ALI0257-C1419GG

Dean Russo 'Yorkie' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI0257-C1419GG
  • Zoro # G001339731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0257-C1419GG
Zoro #
G001339731
UPC #
886511309265
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Pop Art
Product Type
Gallery-Wrapped Canvas Art
Artist
Dean Russo
Subject
Animals

Description

  • Artist: Dean Russo
  • Subject: Animals
  • Style: Pop Art
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped piece features a vibrant portrait of a Yorkshire Terrier.

Art and animals. These two passions define Dean, a Brooklyn, New York-based artist who uses vibrant Pop Art colors and bold abstract patterns to give a voice to his favorite subject: animals. Dean grew up in a home filled with art supplies, and from an early age began drawing cartoon characters, which became a great influence in his later work. After studying graphic design and fine arts at the School of Visual Arts and Pratt Institute, Dean began to paint primarily celebrity portraits, but his two Cocker Spaniels became his greatest inspiration. Dean?s main subjects are dogs, with pit bulls representing the majority of his work. Dean hopes to convey the care and devotion of animal-lovers of every kind, from dogs and cats to horses and beyond.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.