This item is Discontinued.

Trademark Fine Art Deborah Broughton 'Frog Froggie hood' Canvas Art, 12x19 ALI46873-C1219GG

This item is Discontinued.

Trademark Fine Art

Deborah Broughton 'Frog Froggie hood' Canvas Art, 12x19 (Discontinued)

Mfr # ALI46873-C1219GG
Zoro # G001515470
UPC # 194189007339
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI46873-C1219GG
Zoro #
G001515470
UPC #
194189007339
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Animals
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Deborah Broughton

Description

  • Artist: Deborah Broughton
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features bright green tree frogs hanging on a branch with a black background.

Prominent Colors: Black, Orange, Tan, Pink, White, Green

Deborah Broughton is a contemporary painter based in Dee Why, on Sydney�s Northern Beaches. Easily recognized with vibrant colour and unique designs, Deborah's paintings invite you to share her unique observations of the beautiful world around us.�

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.