This item is Discontinued.

Trademark Fine Art Debra Lake 'A Vase on Linen' Canvas Art, 18x24 ALI47160-C1824GG

This item is Discontinued.

Trademark Fine Art

Debra Lake 'A Vase on Linen' Canvas Art, 18x24 (Discontinued)

Mfr # ALI47160-C1824GG
Zoro # G501523333
UPC # 194189018823
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI47160-C1824GG
Zoro #
G501523333
UPC #
194189018823
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Modern & Contemporary
Artist
Debra Lake
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Debra Lake
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features white flowers in a vase on a linen background.

Prominent Colors: Tan, White

Debra is a self-taught artist who began painting in college. She enjoys drawing and painting subjects that enchant her, with her greatest inspiration coming from a childhood spent playing in the countryside of New England. Her images are often taken directly from her country living and depict delicate flowers in subtle colors

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.