This item is Discontinued.

Trademark Fine Art Debra Van Swearingen 'Nest and Branch II Love' Canvas Art, 20x47 WAP0104-C2047GG

This item is Discontinued.

Trademark Fine Art

Debra Van Swearingen 'Nest and Branch II Love' Canvas Art, 20x47 (Discontinued)

Mfr # WAP0104-C2047GG
Zoro # G201648886
UPC # 886511600119
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP0104-C2047GG
Zoro #
G201648886
UPC #
886511600119
Country of Origin
United States

Dimensions

Size
20 in x 47 in

Details

Artist
Debra Van Swearingen
Product Type
Gallery-Wrapped Canvas Art
Subject
Still Life
Style
Contemporary

Description

  • Artist: Debra Van Swearingen
  • Subject: Still Life
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bird's nest in a branch with two eggs in it.

Debra Van Swearingen has had a passion for photography since the age of 12. She supported her hobby by working in government contracts, while taking classes at the Oklahoma School of Photography. It was in 1995, after a year of cancer remediation, that Debra decided to make her passion and her profession one and the same. Her studio is in the artistically vibrant Paseo District of Oklahoma City.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.