This item is Discontinued.

Trademark Fine Art Degas 'Ballet At The Paris Opera' Canvas Art, 16x32 AA00573-C1632GG

Degas 'Ballet At The Paris Opera' Canvas Art, 16x32 (Discontinued)

  • Mfr # AA00573-C1632GG
  • Zoro # G001336839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00573-C1632GG
Zoro #
G001336839
UPC #
192055059611
Country of Origin
United States

Dimensions

Size
16 in x 32 in

Details

Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Artist
Degas
Subject
Landscape

Description

  • Artist: Degas
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a group of ballet dancers on a stage.

Edgar Degas, born 1834 and died 1917, was a French artist most known for his paintings and sculptures. Most of his work has to do with dance and the form of the human body.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.