This item is Discontinued.

Trademark Fine Art Design Turnpike 'Hawaii State Map' Canvas Art, 10x19 ALI1249-C1019GG

Design Turnpike 'Hawaii State Map' Canvas Art, 10x19 (Discontinued)

  • Mfr # ALI1249-C1019GG
  • Zoro # G001367239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI1249-C1019GG
Zoro #
G001367239
UPC #
886511905788
Country of Origin
United States

Dimensions

Size
10 in x 19 in

Details

Artist
Design Turnpike
Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary

Description

  • Artist: Design Turnpike
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the state of Hawaii created with old license plates.

David Bowman creates handmade license plate art and maps under the name Design Turnpike. As a boy, David loved license plates. His interest in maps, geography, travel and crafting grew to inspire the art he creates today. He continues to brainstorm and produce various new designs along with his classic license plate maps.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.