This item is Discontinued.

Trademark Fine Art Design Turnpike 'NJ State Love' Canvas Art, 30x47 ALI46555-C3047GG

Design Turnpike 'NJ State Love' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI46555-C3047GG
  • Zoro # G001497035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI46555-C3047GG
Zoro #
G001497035
UPC #
193420994643
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Design Turnpike
Subject
Abstract

Description

  • Artist: Design Turnpike
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a love sign mounted on wood from license plates from New Jersey.

Prominent Colors: Tan, Light Blue, Grey, White, Brown, Black

David Bowman creates handmade license plate art and maps under the name Design Turnpike. As a boy, David loved license plates. Road trips were enlivened by keeping a tally list of the many diverse plates he saw on the road along the way. Family vacations to New Mexico, South Dakota, Arkansas, Colorado, Florida, New Brunswick Canada and many other destinations exposed him to the wealth of color, style and personality of each state's tag.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.