This item is Discontinued.

Trademark Fine Art Edmund Leighton 'The Accolade' Canvas Art, 16x24 ALI10028-C1624GG

Edmund Leighton 'The Accolade' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI10028-C1624GG
  • Zoro # G001348436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI10028-C1624GG
Zoro #
G001348436
UPC #
192055020628
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
People
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
Edmund Leighton

Description

  • Artist: Edmund Leighton
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man being knighted by a woman in front of a group of people.

Edmund Leighton, born 1852 and died 1922, was an English painter that focused on historical and traditional scenes. Most of his scenes include regency and medieval subjects.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.