This item is Discontinued.

Trademark Fine Art Edmund Tarbell 'Mother And Child In A Boat' Canvas Art, 18x24 AA00841-C1824GG

This item is Discontinued.

Trademark Fine Art

Edmund Tarbell 'Mother And Child In A Boat' Canvas Art, 18x24 (Discontinued)

Mfr # AA00841-C1824GG
Zoro # G001338338
UPC # 192055070326
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00841-C1824GG
Zoro #
G001338338
UPC #
192055070326
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Artist
Edmund Tarbell
Subject
People

Description

  • Artist: Edmund Tarbell
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman with a baby sitting in a boat together.

Edmund C. Tarbell was an American Impressionist painter and member of the Ten American Painters. After studying in Paris, Tarbell returned to Boston and a career as an illustrator, private art instructor, and portrait painter. He was a leading member of a group of painters which came to be known as the Boston School.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.