This item is Discontinued.

Trademark Fine Art Edouard Manet 'Branch of White Peonies' Canvas Art, 22x32 BL0405-C2232GG

This item is Discontinued.

Trademark Fine Art

Edouard Manet 'Branch of White Peonies' Canvas Art, 22x32 (Discontinued)

Mfr # BL0405-C2232GG
Zoro # G001494232
UPC # 886511089945
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL0405-C2232GG
Zoro #
G001494232
UPC #
886511089945
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Still Life
Style
Impressionism
Product Type
Gallery-wrapped canvas art
Artist
 Edouard Manet

Description

  • Artist: Edouard Manet
  • Subject: Still Life
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features white peonies.

Edouard Manet was a French painter. He was one of the first 19th-century artists to paint modern life, and a picotal figure in the transition from Realism to Impressionism. His style was characterized by loose brush strokes, simplification of details and the suppression of transitional tones.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.