Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art Egon Schiele 'Old Gable' Canvas Art, 30x47 AA00297-C3047GG

Egon Schiele 'Old Gable' Canvas Art, 30x47 (Discontinued)

  • Mfr # AA00297-C3047GG
  • Zoro # G001334514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA00297-C3047GG
Zoro #
G001334514
UPC #
192055048745
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
Egon Schiele
Subject
Architecture
Style
Mid-Century
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Egon Schiele
  • Subject: Architecture
  • Style: Mid-Century
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a building sitting on a white background.

Egon Schiele, born 1890 and died 1918, was an Australian painter who was a major figurative painter of the early 20th century. Known for his expressive body poses in his portrait pieces and harsh line work to bring character into the style.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.