This item is Discontinued.

Trademark Fine Art Egon Schiele 'Self Portrait' Canvas Art, 18x24 AA00495-C1824GG

Egon Schiele 'Self Portrait' Canvas Art, 18x24 (Discontinued)

  • Mfr # AA00495-C1824GG
  • Zoro # G001341208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA00495-C1824GG
Zoro #
G001341208
UPC #
192055056481
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Mid-Century
Product Type
Gallery-Wrapped Canvas Art
Artist
Egon Schiele
Subject
People

Description

  • Artist: Egon Schiele
  • Subject: People
  • Style: Mid-Century
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a self portrait of Egon Schiele.

Egon Schiele, born 1890 and died 1918, was an Australian painter who was a major figurative painter of the early 20th century. Known for his expressive body poses in his portrait pieces and harsh line work to bring character into the style.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.