This item is Discontinued.

Trademark Fine Art Elizabeth Caldwell 'Find Joy' Canvas Art, 35x47 ALI5542-C3547GG

Elizabeth Caldwell 'Find Joy' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI5542-C3547GG
  • Zoro # G001527442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI5542-C3547GG
Zoro #
G001527442
UPC #
191344381013
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Inspirational Quotes
Artist
Elizabeth Caldwell
Style
Contemporary

Description

  • Artist: Elizabeth Caldwell
  • Subject: Inspirational Quotes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features colorful letters spelling the phrase "Do what brings you joy!"

Elizabeth (Rodriguez) Caldwell is a Surface Designer with a passion for doodling and hand lettering. She holds a degree in Graphic Design from William Paterson University where she was chosen to represent her Alma Mater at Nottingham Trent University in the UK for one year as a design student. This is where her love of mixed media and hand drawn typography was born and flourished. Elizabeth landed a job at a stationery company shortly after graduating where she learned all about repeats and product design and knew she had found her calling. With over 14 years spent in the stationery industry, her life is dedicated to creating beautiful art for products that inspire and bring joy to others.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.