This item is Discontinued.

Trademark Fine Art Elizabeth Caldwell 'True You' Canvas Art, 24x32 ALI5533-C2432GG

Elizabeth Caldwell 'True You' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI5533-C2432GG
  • Zoro # G001525301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI5533-C2432GG
Zoro #
G001525301
UPC #
191344379027
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Inspirational Quotes
Style
Contemporary
Artist
Elizabeth Caldwell
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Elizabeth Caldwell
  • Subject: Inspirational Quotes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "the true you is pure love and light" with heart, star, and flower drawings around it.

Elizabeth (Rodriguez) Caldwell is a Surface Designer with a passion for doodling and hand lettering. She holds a degree in Graphic Design from William Paterson University where she was chosen to represent her Alma Mater at Nottingham Trent University in the UK for one year as a design student. This is where her love of mixed media and hand drawn typography was born and flourished. Elizabeth landed a job at a stationery company shortly after graduating where she learned all about repeats and product design and knew she had found her calling. With over 14 years spent in the stationery industry, her life is dedicated to creating beautiful art for products that inspire and bring joy to others.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.