This item is Discontinued.

Trademark Fine Art Elizabeth Urquhart 'Spring Is In The Air Iii' Canvas Art, 12x19 WAP09914-C1219GG

This item is Discontinued.

Trademark Fine Art

Elizabeth Urquhart 'Spring Is In The Air Iii' Canvas Art, 12x19 (Discontinued)

Mfr # WAP09914-C1219GG
Zoro # G001690511
UPC # 193420475852
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP09914-C1219GG
Zoro #
G001690511
UPC #
193420475852
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Floral
Style
Modern Rustic
Artist
Elizabeth Urquhart

Description

  • Artist: Elizabeth Urquhart
  • Subject: Floral
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a faded photograph of branches full of pink and violet blossoms.

Prominent Colors: White, Grey, Pink, Tan, Wine, Brown

Self-taught photographer Elizabeth Urquhart is inspired by nature and uses photography to capture the ever changing beauty of the outdoors. As a young girl in Canada, she spent countless hours in her mother's garden and at her family's cottage on the lake, soaking in the beauty of a summer's day. Today, while photographing and editing, she imagines her work hanging in her home and creates art she would love to decorate with. She creates calming simplified images by isolating one or two colors, using soft lighting and a narrow depth of focus, and applying texture during editing.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.