This item is Discontinued.

Trademark Fine Art Erin Clark 'Family' Canvas Art, 10x24 ALI22639-C1024GG

This item is Discontinued.

Trademark Fine Art

Erin Clark 'Family' Canvas Art, 10x24 (Discontinued)

Mfr # ALI22639-C1024GG
Zoro # G701375176
UPC # 192055643193
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI22639-C1024GG
Zoro #
G701375176
UPC #
192055643193
Country of Origin
United States

Dimensions

Size
10 in x 24 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Erin Clark
Subject
Typography

Description

  • Artist: Erin Clark
  • Subject: Typography
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a phrase about family filling a dark scene.

Erin has pursued her passion for creating since she was a child. Her diverse exploration of art mediums for expression includes photography, oil painting, woodblock printing, etching, photogravure, palladium printing and collage. Erin has also created a new line of jewelry called Giggle Jewels. She has an intuitive feeling for form and a passion for color, choosing each medium for its unique characteristics. Erin is a native of New York, but her work is inspired by frequent world travel. She has lived in New York, Santa Fe and Africa, which have all greatly influenced her sense of color and form.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.