Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art Erin Clark 'Fox' Canvas Art, 30x47 ALI22640-C3047GG

Erin Clark 'Fox' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI22640-C3047GG
  • Zoro # G001376255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI22640-C3047GG
Zoro #
G001376255
UPC #
192055643261
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
Erin Clark
Style
Scandinavian

Description

  • Artist: Erin Clark
  • Subject: Animals
  • Style: Scandinavian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a red fox standing in the center of a white scene.

Erin has pursued her passion for creating since she was a child. Her diverse exploration of art mediums for expression includes photography, oil painting, woodblock printing, etching, photogravure, palladium printing and collage. Erin has also created a new line of jewelry called Giggle Jewels. She has an intuitive feeling for form and a passion for color, choosing each medium for its unique characteristics. Erin is a native of New York, but her work is inspired by frequent world travel. She has lived in New York, Santa Fe and Africa, which have all greatly influenced her sense of color and form.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.