This item is Discontinued.

Trademark Fine Art Eugene Delacroix 'Christ On The Sea Of Galilee' Canvas Art, 18x24 AA00314-C1824GG

This item is Discontinued.

Trademark Fine Art

Eugene Delacroix 'Christ On The Sea Of Galilee' Canvas Art, 18x24 (Discontinued)

Mfr # AA00314-C1824GG
Zoro # G601335706
UPC # 192055049407
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00314-C1824GG
Zoro #
G601335706
UPC #
192055049407
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Transportation
Artist
Eugene Delacroix
Style
Mid-Century
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Eugene Delacroix
  • Subject: Transportation
  • Style: Mid-Century
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a boat floating through dangerous waters.

Ferdinand Victor Eugene Delacroix, born 1798 and died 1863, was a French romantic artist. Delacroix was regarded as the leader of the French romantic school. His paintings and murals gained attention because of his expertise design and brush strokes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.