This item is Discontinued.

Trademark Fine Art Farida Zaman 'America The Beautiful Ii Flag' Canvas Art, 35x47 WAP10440-C3547GG

This item is Discontinued.

Trademark Fine Art

Farida Zaman 'America The Beautiful Ii Flag' Canvas Art, 35x47 (Discontinued)

Mfr # WAP10440-C3547GG
Zoro # G901692929
UPC # 193420637786
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP10440-C3547GG
Zoro #
G901692929
UPC #
193420637786
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Cottage Americana
Artist
Farida Zaman
Product Type
Gallery-Wrapped Canvas Art
Subject
Typography

Description

  • Artist: Farida Zaman
  • Subject: Typography
  • Style: Cottage Americana
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "America the Beautiful" around a red, white and blue heart on a starry background.

Prominent Colors: White, Blue, Red, Pink, Light Blue

Farida Zaman is a Toronto based painter and illustrator known for her upbeat, lively, colourful and whimsical style. She displays a wide versatility of applications of her style: her art has been used in posters, book covers, children's book illustrations, corporate projects, food packaging as well as licensing her images on giftware products, clothing, packaging, and giftware. Zaman's love of culture, travels throughout childhood, and recent trips to Morocco, Thailand, Turkey, Iran, and several European destinations influence the multicultural nature of her work. She is currently an instructor at Toronto's Avenue Road Art School and runs art workshops and weekly classes for adults and children in fine art and illustration.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.