This item is Discontinued.

Trademark Fine Art Farida Zaman 'Global Travel V' Canvas Art, 14x14 WAP11868-C1414GG

This item is Discontinued.

Trademark Fine Art

Farida Zaman 'Global Travel V' Canvas Art, 14x14 (Discontinued)

Mfr # WAP11868-C1414GG
Zoro # G001700128
UPC # 194189083531
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP11868-C1414GG
Zoro #
G001700128
UPC #
194189083531
Country of Origin
United States

Dimensions

Size
14 in x 14 in

Details

Subject
Cityscape
Style
Modern & Contemporary
Artist
Farida Zaman
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Farida Zaman
  • Subject: Cityscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful collage of landmark images of Vancouver.

Prominent Colors: White, Light Blue, Yellow, Pink, Grey, Green, Black

Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.