This item is Discontinued.

Trademark Fine Art Firmin Bouisset 'Chocolate Menier' Canvas Art, 24x32 V6038-C2432GG

Firmin Bouisset 'Chocolate Menier' Canvas Art, 24x32 (Discontinued)

  • Mfr # V6038-C2432GG
  • Zoro # G601618472
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V6038-C2432GG
Zoro #
G601618472
UPC #
844296051144
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Firmin Bouisset
Product Type
Gallery-Wrapped Canvas Art
Subject
Vintage Advertisements
Style
Impressionism

Description

  • Artist: Firmin Bouisset
  • Subject: Vintage Advertisements
  • Style: Impressionism
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a poster advertisement for Menier Chocolate with a young girl writing on a wall.

Firmin Bouisset was a French painter, poster artist and printmaker. He specialized in painting children subjects and did a number of illustrated books. Bouisset created posters with enduring images for a number of different French food companies. He is probably most famous for his posters for the French chocolate manufacturer, Menier.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence taht Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.