This item is Discontinued.

Trademark Fine Art Fitz Henry Lane 'Owls Head Penobscot Bay Maine' Canvas Art, 22x32 AA00320-C2232GG

This item is Discontinued.

Trademark Fine Art

Fitz Henry Lane 'Owls Head Penobscot Bay Maine' Canvas Art, 22x32 (Discontinued)

Mfr # AA00320-C2232GG
Zoro # G001336792
UPC # 192055049650
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00320-C2232GG
Zoro #
G001336792
UPC #
192055049650
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Landscape
Artist
Fitz Henry Lane
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Fitz Henry Lane
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man standing at the edge of the water looking at a boat.

Fitz Henry Lane, born 1804 and died 1865, was an American painter and printmaker who worked in the style that was named later to be Luminism. Origally he was going to be sailmaker with his father in his company but due to his legs being paralyzed since 18 months he was unable and learned to paint.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.