This item is Discontinued.

Trademark Fine Art Francesca Rizzato Art 'Alaska White Bird' Canvas Art, 18x24 ALI34801-C1824GG

This item is Discontinued.

Trademark Fine Art

Francesca Rizzato Art 'Alaska White Bird' Canvas Art, 18x24 (Discontinued)

Mfr # ALI34801-C1824GG
Zoro # G001437031
UPC # 192664255909
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI34801-C1824GG
Zoro #
G001437031
UPC #
192664255909
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Animals
Artist
Francesca Rizzato Art
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Francesca Rizzato Art
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white bird standing in front of a small house.

Francesca is a full time artist born in Tuscany (Italy), now living in a beautiful mountain town near Rome, where she decided to move, in a house near the woods, to always be in contact with nature, where she finds daily inspiration for her work: inspired by natures beauty around her, she gives free rein to her creativity, experimenting every day new techniques and materials.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.