This item is Discontinued.

Trademark Fine Art Francien Van Westering 'Cats In A Basket' Canvas Art, 18x24 ALI34715-C1824GG

This item is Discontinued.

Trademark Fine Art

Francien Van Westering 'Cats In A Basket' Canvas Art, 18x24 (Discontinued)

Mfr # ALI34715-C1824GG
Zoro # G001439462
UPC # 192664252465
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI34715-C1824GG
Zoro #
G001439462
UPC #
192664252465
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Francien Van Westering
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Francien Van Westering
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three cats sitting in a basket.

Francien can rightfully be called the cat drawer of The Netherlands. With her precise colored pencil technique, she not only manages to translate the cats appearance onto paper, but their personality as well. In addition to the hundreds of cat drawings, Francien has made many illustrations of other pets and animals, romantic elves, cheerful little bears and numerous other subjects.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.