This item is Discontinued.

Trademark Fine Art Francisco Tamagno 'Peugeot Cars 1908' Canvas Art, 24x32 BL00426-C2432GG

This item is Discontinued.

Trademark Fine Art

Francisco Tamagno 'Peugeot Cars 1908' Canvas Art, 24x32 (Discontinued)

Mfr # BL00426-C2432GG
Zoro # G001483779
UPC # 886511147577
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL00426-C2432GG
Zoro #
G001483779
UPC #
886511147577
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Francisco Tamagno
Subject
Illustration
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Francisco Tamagno
  • Subject: Illustration
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a poster for Peugeot cars.

With Images from over 8,000 collections and more than 29,000 artists, Bridgeman Art Library collection represents international museums, galleries and artists by providing a central source of fine art for image users.Every subject, concept, style and medium is represented: from the masterpieces of national museums to the hidden treasures of private collections.Bridgeman Art Library is the world's largest archive of fine art, cultural and historical stills and now footage available for licensing and reproduction.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.