This item is Discontinued.

Trademark Fine Art Franz Marc 'A Tower of Blue Horses 1913' Canvas Art, 22x32 BL01190-C2232GG

This item is Discontinued.

Trademark Fine Art

Franz Marc 'A Tower of Blue Horses 1913' Canvas Art, 22x32 (Discontinued)

Mfr # BL01190-C2232GG
Zoro # G001492375
UPC # 886511290488
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01190-C2232GG
Zoro #
G001492375
UPC #
886511290488
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Style
 Museum Masters
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Artist
Franz Marc

Description

  • Artist: Franz Marc
  • Subject: Abstract
  • Style: Museum Masters
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a group of blue horses with an abstract yellow background.

Franz Marc was a German painter and printmaker, one of the key figures of the German Expressionist movement. He was a founding member of Der Blaue Reiter, a journal whose name later became synonymous with the circle of artists collaborating in it.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.