This item is Discontinued.

Trademark Fine Art Franz Marc 'Horse With Two Foals 1912' Canvas Art, 14x19 BL01216-C1419GG

This item is Discontinued.

Trademark Fine Art

Franz Marc 'Horse With Two Foals 1912' Canvas Art, 14x19 (Discontinued)

Mfr # BL01216-C1419GG
Zoro # G301473678
UPC # 886511292260
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01216-C1419GG
Zoro #
G301473678
UPC #
886511292260
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Abstract
Artist
Franz Marc
Style
Museum Masters
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Franz Marc
  • Subject: Abstract
  • Style: Museum Masters
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three horses against an abstract background.

Franz Marc was a German painter and printmaker, one of the key figures of the German Expressionist movement. He was a founding member of Der Blaue Reiter, a journal whose name later became synonymous with the circle of artists collaborating in it.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.