This item is Discontinued.

Trademark Fine Art Funked Up Art 'A Simple Life' Canvas Art, 35x47 ALI34746-C3547GG

Funked Up Art 'A Simple Life' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI34746-C3547GG
  • Zoro # G701430936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI34746-C3547GG
Zoro #
G701430936
UPC #
192664253721
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Eclectic
Subject
Animals
Artist
Funked Up Art

Description

  • Artist: Funked Up Art
  • Subject: Animals
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features cows on the left side of a landscape.

Ive never thought of myself as an "artist"... .. Im just a gal having fun playing with bits of paper and paint.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.