This item is Discontinued.

Trademark Fine Art Funked Up Art 'Hop Hop' Canvas Art, 14x19 ALI12867-C1419GG

This item is Discontinued.

Trademark Fine Art

Funked Up Art 'Hop Hop' Canvas Art, 14x19 (Discontinued)

Mfr # ALI12867-C1419GG
Zoro # G001357889
UPC # 191344850939
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI12867-C1419GG
Zoro #
G001357889
UPC #
191344850939
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Funked Up Art
Style
Eclectic
Product Type
Gallery-Wrapped Canvas Art
Subject
People

Description

  • Artist: Funked Up Art
  • Subject: People
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a character with rabbit ears on a pattern.

My creative journey started as it does with so many.... having the desire to create my own items for my home... experimenting with different styles and mediums... finding out real quick that following directions from patterns and trying to create the �right way?, was never going to be my way. That led me to start a home based pattern business "Hickety Pickety" around 1986. In 2008 I was totally burned out with the pattern business.... I took a full time job that had nothing to do with creating�. I became a poker dealer.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.